Sheet Rubber
- Mfr # 6070-1/8BTAPE
- Zoro # G022437409
product price:Â
$
16.99
/ea
Key Features
Minimum Adhesive Temperature
-30 Degrees F
Backing Type
Adhesive
Durometer
70 Shore A
Material
Neoprene
Wire Rope Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6070-1/8BTAPE
- Zoro #
- G022437409
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Minimum Adhesive Temperature
- -30 Degrees F
- Backing Type
- Adhesive
- Durometer
- 70 Shore A
- Material
- Neoprene
- Maximum Temperature
- 170 Degrees F
- Texture
- Smooth
- Tensile Strength
- 1,000 psi
- Color
- Black
- Minimum Temperature
- -20 Degrees F
- Item
- Rubber Sheet
- Shape
- Sheet
- Maximum Adhesive Temperature
- 300 Degrees F
- Grade
- Standard
- Shell Material
- Neoprene
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 24 in
- Overall Thickness
- 1/8 in
- Overall Width
- 12 in
- Overall Length
- 24 in
- Length
- 24 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.