Sheet Rubber
- Mfr # 2830-3/16x1x10
- Zoro # G022437676
product price:Â
$
22.79
/ea
Key Features
Grade
Standard
Maximum Adhesive Temperature
300 Degrees F
Overall Width
1 in
Shape
Strip
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2830-3/16x1x10
- Zoro #
- G022437676
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Grade
- Standard
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Strip
- Color
- Red
- Minimum Temperature
- -60 Degrees F
- Elongation
- 350 %
- Material
- Silicone
- Maximum Temperature
- 400 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Tensile Strength
- 550 psi
- Chemical Compatibility
- Ozone
- Durometer
- 30 Shore A
- Backing Type
- Plain
- Texture
- Smooth
- Item
- Rubber Strip
- Standards
- ASTM D2000 GE
- Shell Material
- Silicone
- Wire Color
- Red
- Traction Material
- Silicone
Dimensions
- Overall Width
- 1 in
- Wire Rope Length
- 10 ft
- Overall Thickness
- 3/16 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 30 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 1 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 3/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.