Sheet Rubber
- Mfr # 6070-1/8X12X10
- Zoro # G022437713
product price:Â
$
67.59
/ea
Key Features
Texture
Smooth
Overall Thickness
1/8 in
Minimum Adhesive Temperature
-30 Degrees F
Material
Neoprene
Tensile Strength
1,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6070-1/8X12X10
- Zoro #
- G022437713
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Texture
- Smooth
- Minimum Adhesive Temperature
- -30 Degrees F
- Material
- Neoprene
- Tensile Strength
- 1,000 psi
- Item
- Rubber Roll
- Minimum Temperature
- -20 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Maximum Temperature
- 170 Degrees F
- Backing Type
- Plain
- Durometer
- 70 Shore A
- Color
- Black
- Grade
- Standard
- Shape
- Roll
- Shell Material
- Neoprene
- Wire Color
- Black
- Traction Material
- Neoprene
Dimensions
- Overall Thickness
- 1/8 in
- Wire Rope Length
- 10 ft
- Overall Width
- 12 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.