Sheet Rubber
- Mfr # 5389-3/32HGY
- Zoro # G022438741
product price:Â
$
10.59
/ea
Key Features
Standards
ASTM D2000 BG
Material
Buna-N
Minimum Adhesive Temperature
-30 Degrees F
Grade
Standard
Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5389-3/32HGY
- Zoro #
- G022438741
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Standards
- ASTM D2000 BG
- Material
- Buna-N
- Minimum Adhesive Temperature
- -30 Degrees F
- Grade
- Standard
- Texture
- Smooth
- Backing Type
- Plain
- Maximum Temperature
- 225 Degrees F
- Item
- Rubber Strip
- Minimum Temperature
- -40 Degrees F
- Chemical Compatibility
- Ozone, Vegetable Oil
- Durometer
- 50 Shore A
- Color
- Black
- Elongation
- 500 %
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Strip
- Tensile Strength
- 1,500 psi
- Shell Material
- Buna-N
- Wire Color
- Black
- Traction Material
- Buna-N
Dimensions
- Overall Thickness
- 3/32 in
- Overall Width
- 4 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BG, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 4 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.