Slotted Single-End Threaded Stud
- Mfr # STUDSES58C80-304
- Zoro # G022438819
product price:Â
$
15.19
/ea
Key Features
For Screw Size
5/8 in
Product Type
Slotted Single-End Threaded Stud
Finish
Plain
Shaft Length
3 1/2 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSES58C80-304
- Zoro #
- G022438819
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 5/8 in
- Shaft Length
- 3 1/2 in
- Thread Size
- 5/8"-11
- Wire Rope Length
- 5 in
- Outside Diameter
- 5/8 in
- Thread Length
- 1 1/2 in
- Overall Length
- 5 in
- Length
- 5 in
Details
- Product Type
- Slotted Single-End Threaded Stud
- Item
- Slotted Single-End Threaded Stud
- Finish
- Plain
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Tensile Strength
- 90,000 psi
- Rockwell Hardness
- B83
- Shell Material
- Stainless Steel
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.