Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 330-1/16C
- Zoro # G022438826
product price:Â
$
26.39
/ea
Key Features
Color
Black
Chemical Compatibility
Ozone
Overall Thickness
1/16 in
Tensile Strength
1,500 psi
Elongation
350 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 330-1/16C
- Zoro #
- G022438826
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Color
- Black
- Chemical Compatibility
- Ozone
- Tensile Strength
- 1,500 psi
- Elongation
- 350 %
- Grade
- Standard
- Minimum Adhesive Temperature
- -30 Degrees F
- Minimum Temperature
- -20 Degrees F
- Texture
- Smooth
- Backing Type
- Plain
- Durometer
- 60 Shore A
- Item
- Rubber Sheet
- Maximum Temperature
- 220 Degrees F
- Shape
- Sheet
- Maximum Adhesive Temperature
- 300 Degrees F
- Material
- Hypalon
- Standards
- ASTM D2000 CE
- Shell Material
- Hypalon
- Wire Color
- Black
- Traction Material
- Hypalon
Dimensions
- Overall Thickness
- 1/16 in
- Overall Width
- 12 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Hypalon, Standards ASTM D2000 CE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.