Shop ZORO SELECT
See all product information
Create Account
Single-End Threaded Stud
- Mfr # STUDSES10F32-304
- Zoro # G022438918
product price:Â
$
6.39
/ea
Sold in multiples of 2 for $12.78
Key Features
System of Measurement
Inch
Rockwell Hardness
B83
For Screw Size
#10
Material Quality Standards
ASTM A582
Shaft Length
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSES10F32-304
- Zoro #
- G022438918
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- #10
- Shaft Length
- 1 1/4 in
- Thread Length
- 3/4 in
- Wire Rope Length
- 2 in
- Thread Size
- #10-32
- Overall Length
- 2 in
- Length
- 2 in
Details
- System of Measurement
- Inch
- Item
- Single-End Threaded Stud
- Rockwell Hardness
- B83
- Material Quality Standards
- ASTM A582
- Tensile Strength
- 90,000 psi
- Finish
- Plain
- Material
- Stainless Steel
- Product Type
- Single-End Threaded Stud
- Material Grade/Class
- 18-8
Description
Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.