Slotted Single-End Threaded Stud
- Mfr # STUDSES51F88-316
- Zoro # G022439120
product price:Â
$
30.29
/ea
Key Features
Thread Length
3/4 in
Thread Size
5/16"-24
Material Quality Standards
ASTM A276
Material Grade/Class
316
Shaft Length
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSES51F88-316
- Zoro #
- G022439120
- UPC #
- -
- Country of Origin
- United States
- Material Quality Standards
- ASTM A276
- Material Grade/Class
- 316
- Product Type
- Slotted Single-End Threaded Stud
- Material
- Stainless Steel
- Finish
- Plain
- Tensile Strength
- 75,000 psi
- System of Measurement
- Inch
- Item
- Slotted Single-End Threaded Stud
- Rockwell Hardness
- B83
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Length
- 3/4 in
- Thread Size
- 5/16"-24
- Shaft Length
- 4 3/4 in
- Wire Rope Length
- 5 1/2 in
- For Screw Size
- 5/16 in
- Outside Diameter
- 5/16 in
- Overall Length
- 5 1/2 in
- Length
- 5 1/2 in
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.