Shop ZORO SELECT
See all product information
Create Account
Slotted Single-End Threaded Stud
- Mfr # STUDSES12C96-304
- Zoro # G022439434
product price:Â
$
19.15
/ea
Key Features
System of Measurement
Inch
Material
Stainless Steel
For Screw Size
1/2 in
Thread Size
1/2"-13
Tensile Strength
90,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSES12C96-304
- Zoro #
- G022439434
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 1/2 in
- Thread Size
- 1/2"-13
- Wire Rope Length
- 6 in
- Thread Length
- 1 1/2 in
- Outside Diameter
- 1/2 in
- Shaft Length
- 4 1/2 in
- Overall Length
- 6 in
- Length
- 6 in
Details
- System of Measurement
- Inch
- Item
- Slotted Single-End Threaded Stud
- Material
- Stainless Steel
- Tensile Strength
- 90,000 psi
- Material Grade/Class
- 18-8
- Product Type
- Slotted Single-End Threaded Stud
- Rockwell Hardness
- B83
- Finish
- Plain
- Shell Material
- Stainless Steel
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.