Slotted Single-End Threaded Stud
- Mfr # STUDSES12C80-316
- Zoro # G022439854
product price:Â
$
20.49
/ea
Key Features
Thread Length
1 1/4 in
Thread Size
1/2"-13
Tensile Strength
75,000 psi
Material
Stainless Steel
For Screw Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSES12C80-316
- Zoro #
- G022439854
- UPC #
- -
- Country of Origin
- United States
- Tensile Strength
- 75,000 psi
- Material
- Stainless Steel
- Rockwell Hardness
- B83
- Material Grade/Class
- 316
- Material Quality Standards
- ASTM A276
- System of Measurement
- Inch
- Finish
- Plain
- Item
- Slotted Single-End Threaded Stud
- Product Type
- Slotted Single-End Threaded Stud
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Length
- 1 1/4 in
- Thread Size
- 1/2"-13
- For Screw Size
- 1/2 in
- Wire Rope Length
- 5 in
- Outside Diameter
- 1/2 in
- Shaft Length
- 3 3/4 in
- Overall Length
- 5 in
- Length
- 5 in
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.