Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 310-3/16CTAPE
- Zoro # G022440133
product price:Â
$
86.89
/ea
Key Features
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
225 Degrees F
Wire Rope Length
36 in
Maximum Adhesive Temperature
300 Degrees F
Minimum Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-3/16CTAPE
- Zoro #
- G022440133
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Minimum Adhesive Temperature
- -30 Degrees F
- Maximum Temperature
- 225 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Temperature
- -30 Degrees F
- Tensile Strength
- 1,000 psi
- Texture
- Smooth
- Backing Type
- Adhesive
- Elongation
- 450 %
- Standards
- FDA
- Material
- Buna-N
- Shape
- Sheet
- Item
- Rubber Sheet
- Durometer
- 60 Shore A
- Grade
- Food Grade, Nonmarking, Standard
- Color
- White
- Shell Material
- Buna-N
- Wire Color
- White
- Traction Material
- Buna-N
Dimensions
- Wire Rope Length
- 36 in
- Overall Thickness
- 3/16 in
- Overall Width
- 12 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color White, Durometer 60 Shore A, Grade Food Grade, Nonmarking, Standard, Material Buna-N, Standards FDA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.