Shop ZORO SELECT

Slotted Single-End Threaded Stud

  • Mfr # STUDSES58C48-316
  • Zoro # G022440737

product price: 
$
17.59
/ea

Key Features

Shaft Length
2 1/4 in
Product Type
Slotted Single-End Threaded Stud
Rockwell Hardness
B83
Wire Rope Length
3 in
Outside Diameter
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUDSES58C48-316
Zoro #
G022440737
UPC #
-
Country of Origin
United States
Product Type
Slotted Single-End Threaded Stud
Rockwell Hardness
B83
Item
Slotted Single-End Threaded Stud
Tensile Strength
75,000 psi
Material Grade/Class
316
Finish
Plain
Material
Stainless Steel
System of Measurement
Inch
Material Quality Standards
ASTM A276
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Shaft Length
2 1/4 in
Wire Rope Length
3 in
Outside Diameter
5/8 in
Thread Length
3/4 in
Thread Size
5/8"-11
For Screw Size
5/8 in
Overall Length
3 in
Length
3 in

Description

Slotted Single-End Threaded Stud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.