Shop ZORO SELECT
See all product information
Create Account
Crosslinked Polyethylene
- Mfr # CLP4-1/8-50
- Zoro # G022440775
product price:Â
$
514.99
/ea
Free Shipping & Returns
Key Features
Maximum Adhesive Temperature
300 Degrees F
Tensile Strength
99 psi
Material
Polyethylene
Number of Adhesive Sides
0
Backing Type
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLP4-1/8-50
- Zoro #
- G022440775
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 50 ft
- Width
- 36 in
- Thickness
- 1/8 in
Details
- Maximum Adhesive Temperature
- 300 Degrees F
- Tensile Strength
- 99 psi
- Material
- Polyethylene
- Item
- Crosslinked Polyethylene
- Number of Adhesive Sides
- 0
- Backing Type
- Plain
- Cell Type
- Closed Cell
- Minimum Temperature
- -70 Degrees F
- Texture
- Cross-Link
- Firmness @ 25% Deflection
- 21 psi
- Compression Set
- 12.5 %
- Minimum Adhesive Temperature
- -30 Degrees F
- Maximum Temperature
- 190 Degrees F
- Color
- Black
- Shell Material
- Polyethylene
- Wire Color
- Black
Description
Crosslinked Polyethylene, Material Polyethylene, Grade Not Applicable, Length 50 ft, Width 36 in, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Number of Adhesive Sides 0, Color Black, Maximum Temperature 190 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 300 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 99 psi, Texture Cross-Link, Firmness @ 25 Percent Deflection 21 psi, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.