Slotted Single-End Threaded Stud
- Mfr # STUDSESM5CX30-304
- Zoro # G022440850
product price:Â
$
8.99
/ea
Sold in multiples of 2 for
$17.98
Key Features
Thread Length
6 mm
Shaft Length
24 mm
Finish
Plain
System of Measurement
Metric
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSESM5CX30-304
- Zoro #
- G022440850
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Length
- 6 mm
- Shaft Length
- 24 mm
- Thread Size
- M5x0.08
- For Screw Size
- M5
- Wire Rope Length
- 30 mm
- Outside Diameter
- 5 mm
- Overall Length
- 30 mm
- Length
- 30 mm
Details
- Finish
- Plain
- System of Measurement
- Metric
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Item
- Slotted Single-End Threaded Stud
- Rockwell Hardness
- B83
- Tensile Strength
- 90,000 psi
- Product Type
- Slotted Single-End Threaded Stud
- Shell Material
- Stainless Steel
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.