HexNut, M30x3.50, Plain, Alloy Steel
- Mfr # 06731.181.0000
- Zoro # G022579390
product price:Â
$
13.65
/ea
Key Features
Thread Type
Coarse
For Screw Size
M30
Hex Type
Heavy Hex
Material Quality Standards
ASTM A194
Hex Width
49 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06731.181.0000
- Zoro #
- G022579390
- UPC #
- -
- Country of Origin
- China
- Thread Type
- Coarse
- Hex Type
- Heavy Hex
- Material Quality Standards
- ASTM A194
- Thread Direction
- Right Hand
- System of Measurement
- Metric
- Finish
- Plain
- Product Type
- Standard Hex Nut
- Thread Fit
- 2B
- Industry Standards
- ASTM A194M
- Dimensional Standards
- ASME B18.2.4.6M
- Material
- Alloy Steel
- Material Grade/Class
- Grade 2H
- Item
- Hex Nut
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- For Screw Size
- M30
- Hex Width
- 49 mm
- Hex Height
- 30 mm
- Thread Size
- M30x3.50
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size M30x3.50, Hex Width 49 mm, Hex Height 30 mm, Dimensional Standards ASME B18.2.4.6M, Material Quality Standards ASTM A194, System of Measurement Metric, Thread Direction Right Hand, Industry Standards ASTM A194M, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.