Shop DAN-LOC
See all product information
Create Account
HexNut, 1-1/4"-8, PTFE Coated, Alloy Steel
- Mfr # CN2H.125NL.AP0
- Zoro # G022580068
product price:Â
$
10.69
/ea
Key Features
System of Measurement
Inch
Hex Height
1 7/32 in
Material Grade/Class
Grade 2H
For Screw Size
1 1/4 in
Hex Type
Heavy Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN2H.125NL.AP0
- Zoro #
- G022580068
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Material Grade/Class
- Grade 2H
- Hex Type
- Heavy Hex
- Thread Type
- Special
- Product Type
- Standard Hex Nut
- Material Quality Standards
- ASTM A194
- Thread Fit
- 2B
- Finish
- PTFE Coated
- Dimensional Standards
- ASME B18.2.2
- Industry Standards
- ASTM A194
- Thread Direction
- Right Hand
- Material
- Alloy Steel
- Item
- Hex Nut
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Hex Height
- 1 7/32 in
- For Screw Size
- 1 1/4 in
- Hex Width
- 2 in
- Thread Size
- 1 1/4"-8
Description
Hex Nut, Hex Type Heavy Hex, Finish PTFE Coated, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size 1 1/4 In.-8, Hex Width 2 in, Hex Height 1 7/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Special
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.