Shop ZURN

Floor Drain, Silver, 7 1/8" H, 8 3/8" Dia

  • Mfr # ZS415-2NL-6LRS
  • Zoro # G022582055

product price: 
$
2,831.99
/ea
Free Shipping & Returns

Key Features

Length
8 3/8 in
Connection Type
Push On
Includes Strainer
Yes
Body Diameter
8 3/8 in
Ligature Resistant
Ligature-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZS415-2NL-6LRS
Zoro #
G022582055
UPC #
889934430837
Country of Origin
China

Dimensions

Length
8 3/8 in
Body Diameter
8 3/8 in
Grate Length
6 in
Width
8 3/8 in
Grate Width
6 in
Nominal Pipe Size
2 in
Adjustable Height
Adjustable
Height
7 1/8 in
Overall Diameter
8 3/8 in
Body Height
3 7/8 in

Details

Connection Type
Push On
Includes Strainer
Yes
Ligature Resistant
Ligature-Resistant
Flow Rate
8 gpm
ADA Compliant
ADA Compliant
Product Type
Floor Drain
Includes Grate
Yes
Grate Type
Heel-Resistant
Load Class
LD
Resistance Properties
Vandal-Resistant
Grate Material
Stainless Steel
Item
Floor Drain
Grate Surface Type
Radial
Color
Silver
Drain Style
Square
Drain Material
Cast Iron
Wire Color
Silver

Description

Floor Drain, Standards Not Applicable, Connection Thread Type Not Applicable, Flange Diameter Not Applicable, Height Above Flange Not Applicable, Includes Strainer Yes, Includes Grate Yes, Nominal Pipe Size 2 in, Pipe Outside Diameter Not Applicable, Strainer Material Stainless Steel, Drain Material Cast Iron, Includes Not Applicable, Connection Type Push On, Ligature Resistant Ligature-Resistant, Body Height 3 7/8 in, Product Type Floor Drain, Drain Style Square, Grate Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.