Shop ABUS

Combination Lock

  • Mfr # 78813Q
  • Zoro # G022587074

product price: 
$
13.79
/ea

Key Features

Dial Color
Blue
Body Thickness
1 3/16 in
Lock Body Finish
Zinc-Plated
Shackle Diameter
9/32 in
Lock Body Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
78813Q
Zoro #
G022587074
UPC #
-
Country of Origin
China

Dimensions

Body Thickness
1 3/16 in
Shackle Diameter
9/32 in
Body Diameter
1 7/8 in
Body Height
2 in
Body Width
2 in

Details

Dial Color
Blue
Lock Body Finish
Zinc-Plated
Lock Body Shape
Round
Shackle Finish
Chrome Plated
Shackle Material
Steel
Horizontal Shackle Clearance
53/64 in
Combination Setting Type
Resettable
Dial Location
Front
Control Key Code
507A
Item
Combination Padlock
Compatible Control Key Manufacturer Part Number
Mfr. No. 78/50 Override Key
Vertical Shackle Clearance
27/32 in
Dial Number of Combination Digits
3
Combination Style
Dial
Key Controlled Combination Padlock
Key-Controlled
Shackle Type
Standard Shackle
TSA Approved
No
Combination Alike
No
Includes Control Key
No
Lock Body Material
Steel
Body Color
Black

Description

Combination Padlock, Body Height 2 in, Body Thickness 1 3/16 in, Body Width 2 in, Body Color Black, Control Key Registration Required Not Applicable, Dial Location Front, Shackle Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews