Leaf Shredder
- Mfr # YF8000
- Zoro # G022588163
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Voltage
115 V
Adjustable Shredding System
Can be set for both dry and wet leaves
Width
21.3 in
Shredding Tunnel
12 in
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YF8000
- Zoro #
- G022588163
- UPC #
- 846325001328
- Country of Origin
- China
Dimensions
- Width
- 21.3 in
- Length
- 21.3 in
- Height
- 12.4 in
Details
- Voltage
- 115 V
- Adjustable Shredding System
- Can be set for both dry and wet leaves
- Shredding Tunnel
- 12 in
- Color
- Orange
- Brushed Motor Rated Current
- 13 Amp
- Reduction Ratio
- 12:01
- Material
- Polymer
- Item
- Corded Leaf Shredder
Description
Powerful 13A, 8000 rpm, Electric Motor Leaf Mulcher. Includes adjustable settings for dry and wet leaves. Can shred 12 bags of leaves to 1. Uses standard .095 in. trimmer line. Cuts 12 in. lines to thread into the YF8000 shredder head. Individually adjustable legs allow leveling on all terrain for safe and stable operation. Attached bungee cord bag clamp adapts to both paper and plastic waste bags. All components stack inside each other for compact and easy storage weighs under 15 lbs. for effortless portability. Includes bonus hand rake set, 10 shredder replacement lines, bungee cord and safety goggles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.