Shop LAXCO
See all product information
Create Account
Refractometer, Digital, 1" D
- Mfr # RHD-P-602
- Zoro # G022588378
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Display Type
Digital
Power Source - TS Only
AAA Batteries
Product Type
Refractometer
Includes Zero Percent Adjust
Zero % Adjust
Resolution
0.0001nD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RHD-P-602
- Zoro #
- G022588378
- UPC #
- 792105981642
- Country of Origin
- China
- Display Type
- Digital
- Power Source - TS Only
- AAA Batteries
- Product Type
- Refractometer
- Includes Zero Percent Adjust
- Zero % Adjust
- Item
- Refractometer
- Resolution
- 0.0001nD
- Refractive Index - Maximum
- 1.3330nD
- Accuracy
- +/-0.2 Degrees C
- Test Parameters
- Urea
- Temperature Compensation
- Automatic
- Refractive Index - Minimum
- 1.4200 nD
- Power Source
- AAA Batteries
- Power Source - old
- AAA Batteries
Description
Refractometer, Accuracy +/-0.2 Degrees C, Resolution 0.0001nD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.