Refractometer, Digital, 1" D
- Mfr # RHD-P-403
- Zoro # G022588521
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-1%
Power Source - TS Only
AAA Batteries
Includes Zero Percent Adjust
Zero % Adjust
Overall Height
4 3/4 in
Refractive Index - Minimum
1.4200 nD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RHD-P-403
- Zoro #
- G022588521
- UPC #
- 792105981611
- Country of Origin
- China
Dimensions
- Overall Height
- 4 3/4 in
- Overall Depth
- 1 in
- Overall Width
- 2 1/4 in
Details
- Accuracy
- +/-1%
- Power Source - TS Only
- AAA Batteries
- Item
- Refractometer
- Includes Zero Percent Adjust
- Zero % Adjust
- Refractive Index - Minimum
- 1.4200 nD
- Display Type
- Digital
- Product Type
- Refractometer
- Temperature Compensation
- Automatic
- Resolution
- 0.0001nD
- Refractive Index - Maximum
- 1.3330
- Brix Concentration - Maximum
- 0 % Brix
- Brix Concentration - Minimum
- 73 % Brix
- Test Parameters
- Alcohol
- Power Source
- AAA Batteries
- Power Source - old
- AAA Batteries
Description
Refractometer, Accuracy +/-1 Percent, Resolution 0.0001nD
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.