IP Camera, 226 ft Detection
- Mfr # PAR-P6DRIR28-LC3
- Zoro # G022603361
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Resolution
1080p, 4MP, 6MP, 720p
Lens Type
Fixed
Maximum Focal Length
2.8 mm
Standards
CE, EU RoHS, WEEE (2012/19/EU), Directive 94/62/EC, FCC, PoE IEEE802.3af, REACH (EC1907/2006)
Input Type
Built-in Mic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR-P6DRIR28-LC3
- Zoro #
- G022603361
- UPC #
- 1034944086030
- Country of Origin
- China
- Resolution
- 1080p, 4MP, 6MP, 720p
- Lens Type
- Fixed
- Standards
- CE, EU RoHS, WEEE (2012/19/EU), Directive 94/62/EC, FCC, PoE IEEE802.3af, REACH (EC1907/2006)
- Input Type
- Built-in Mic
- S/N Ratio
- Equal to or More than 50dB
- For Use With
- ANR, Cloud Upgrade, Disarming, Heartbeat, IE Browser/NVR/Paramount CMS/Paramount CMS APP, IP Address Filtering, Network Protocol, Security, Smart Alarm, Smart Event, Smart Supplement Light, Storage, Video Mask, Watermark
- Night Capable
- Day and Night
- Minimum Operating Temperature
- -22 Degrees F
- Minimum Light Level
- 0 lux
- Power Consumption
- 6.5 W
- Maximum Viewing Angle
- 355 Degrees
- IP Rating
- IP67
- Maximum Detection Distance
- 226 ft
- Pixels
- 1,280 x 720 (720P); 1,920 x 1,080 (1080P); 2,688 x 1,520 (4MP); 3,200 x 1,800 (6MP); 480 x 240; 640 x 480 (VGA); CIF; D1
- Features
- Item
- 6MP DOME CAMERA
- Minimum Viewing Angle
- 0 Degrees
- Image Sensor
- 1/2.5 CMOS
- Maximum Operating Temperature
- 140 Degrees F
- Color Display
- Color
- Indoor/Outdoor Usage
- Outdoor
- Camera Design
- Dome
- Compatible Product Type
- ANR, Cloud Upgrade, Disarming, Heartbeat, IE Browser/NVR/Paramount CMS/Paramount CMS APP, IP Address Filtering, Network Protocol, Security, Smart Alarm, Smart Event, Smart Supplement Light, Storage, Video Mask, Watermark
- Operating Voltage
- 12V DC
Dimensions
- Maximum Focal Length
- 2.8 mm
- Overall Diameter
- 4 3/4 in
- Overall Width
- 4 3/4 in
- Overall Height
- 3 1/2 in
- Fits Chest Size
Description
6MP DOME CAMERA, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 2.8 mm, Resolution 1080p, 4MP, 6MP, 720p, Compatible Connector RJ45, Maximum Viewing Angle 355 Degrees , Minimum Viewing Angle 0 Degrees , Maximum Detection Distance 226 ft, Image Sensor 1/2.5 CMOS, Color Display Color
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.