Shop HUSKY LINERS

HOOD PROTECTOR

  • Mfr # 2892144
  • Zoro # G022603828

product price: 
$
186.99
/ea
Free Shipping & Returns

Key Features

Finish - Air Deflector
Chrome Plated
Mounting Location - Air Deflector
Attaches to the Hood
Mounting Type
Flush Mount
Profile Style
Low Profile
Material
Acrylic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2892144
Zoro #
G022603828
UPC #
-
Country of Origin
United States
Finish - Air Deflector
Chrome Plated
Mounting Location - Air Deflector
Attaches to the Hood
Mounting Type
Flush Mount
Profile Style
Low Profile
Material
Acrylic
Hood or Fender Protector
Hood Only
Installation Type
3M Tape
Color
Silver
Drilling Required
No
Wrap-Around
No

Description

Low Profile; Chrome; Acrylic; With 3M Adhesive Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.