String Trimmer Head, Black
- Mfr # B-05119
- Zoro # G022604870
product price:Â
$
53.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Includes
0.095 in Standard Round Trimmer Line
Diameter
5.1 in
Compatible Manufacturer Number
EM2650LH, EM2650UH, EM2652LHN, EM400MP, EM405MP
Product Type
String Trimmer Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-05119
- Zoro #
- G022604870
- UPC #
- 088381200820
- Country of Origin
- China
Dimensions
- Diameter
- 5.1 in
Details
- Color
- Black
- Includes
- 0.095 in Standard Round Trimmer Line
- Item
- String Trimmer Head
- Compatible Manufacturer Number
- EM2650LH, EM2650UH, EM2652LHN, EM400MP, EM405MP
- Product Type
- String Trimmer Head
- Trimmer Line Shape
- Round
- Compatible Product Type
- String Trimmers
- Wire Color
- Black
Description
String Trimmer Head, Product Type String Trimmer Head, Color Black, Diameter 5.1 in, Material Not Applicable, Compatible Manufacturer Number EM2650LH, EM2650UH, EM2652LHN, EM400MP, EM405MP, Trimmer Line Shape Round, Overall Length Not Applicable, Compatible with Grainger Part Number 380HM4, Compatible Product Type String Trimmers, Includes 0.095 in Standard Round Trimmer Line, Overall Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.