Shop AP PRODUCTS
See all product information
Create Account
TRAILER BRAKE ASSEMBLY
Mfr # 014-122450
Zoro # G022625561
product price:Â
$
90.89
/ea
Key Features
Includes Brake Shoes
Yes
Brake System
Electric
Axle Weight Capacity
3500 Pound
Includes Actuating Lever
Yes
Width
2-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 014-122450
- Zoro #
- G022625561
- UPC #
- 711217007682
- Country of Origin
- China
Dimensions
- Width
- 2-1/4 in
- Diameter
- 10 in
Details
- Includes Brake Shoes
- Yes
- Brake System
- Electric
- Axle Weight Capacity
- 3500 Pound
- Includes Actuating Lever
- Yes
- Includes Spring Hardware
- Yes
- Includes Magnets
- Yes
- Position
- Right
- Includes Backing Plate
- Yes
- Includes Adjusting Screw
- Yes
- Brake Type
- Drum
Description
Fits 3500 Pound Axles; Right; 10 Inch x 2-1/4 Inch Trailer Brake; Single; With Shoe And Linings/ Magnets/ Adjusting Screw/ Spring Hardware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.