LEVELING KIT
- Mfr # FTL5210
- Zoro # G022626988
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Includes Shock/Struts
No
Type
Strut Assembly Spacer
Lift Height
2-1/2 in Lift
Material
Aluminum
Maximum Tire Size
32 x 11.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTL5210
- Zoro #
- G022626988
- UPC #
- 674866107892
- Country of Origin
- United States
Dimensions
- Lift Height
- 2-1/2 in Lift
- Maximum Tire Size
- 32 x 11.00
- Minimum Wheel Diameter
- 20
Details
- Includes Shock/Struts
- No
- Type
- Strut Assembly Spacer
- Material
- Aluminum
- Wheel Backspacing (IN)
- 6.5 in
- Color
- Silver
- Wheel Offset (MM)
- 38
Description
2-1/2 Inch Lift; Strut Assembly Spacers; With Strut Assembly Spacers/ Installation Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.