FUEL FILTER
- Mfr # 68157291AA
- Zoro # G022627268
product price:Â
$
47.99
/ea
Key Features
Material
Plastic
Color
White
Type
Element
Finish
Matte
With Gasket
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68157291AA
- Zoro #
- G022627268
- UPC #
- 849603006374
- Country of Origin
- United States
- Material
- Plastic
- Color
- White
- Type
- Element
- Finish
- Matte
- With Gasket
- Yes
- Element Material
- Paper
- With Hose
- No
- With Mounting Hardware
- No
Description
OE Replacement
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.