Shop FABTECH
See all product information
Create Account
STEERING ARM
- Mfr # FTS92011
- Zoro # G022627558
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Includes Lock Nuts
No
Material
Steel
Color
Black
Lift Height (IN)
4 in to 10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS92011
- Zoro #
- G022627558
- UPC #
- 674866017559
- Country of Origin
- United States
- Includes Lock Nuts
- No
- Material
- Steel
- Color
- Black
Description
4 Inch Drop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.