LEVELING KIT
- Mfr # C1420LMSA
- Zoro # G022627619
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Minimum Wheel Diameter
17
Color
Black
Type
Strut Assembly Spacer
Lift Height
2 in Lift
Maximum Tire Size
33 x 11.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C1420LMSA
- Zoro #
- G022627619
- UPC #
- 803696219196
- Country of Origin
- United States
Dimensions
- Minimum Wheel Diameter
- 17
- Lift Height
- 2 in Lift
- Maximum Tire Size
- 33 x 11.50
Details
- Color
- Black
- Type
- Strut Assembly Spacer
- Includes Shock/Struts
- No
Description
2 Inch Lift; Lower Strut Assembly Mount Brackets; With Brackets/ Hardware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.