Shop ELESA
See all product information
Create Account
Pull Handle, Gray/Black, Matte
- Mfr # 260262-C1
- Zoro # G022639292
product price:Â
$
13.29
/ea
Key Features
Grip Width
1.04 in
Load Capacity - Parallel
1,000 N
Projection Type
Non-Recessed
Includes
Screw-covers
Load Capacity - Perpendicular
1,000 N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260262-C1
- Zoro #
- G022639292
- UPC #
- -
- Country of Origin
- Italy
- Load Capacity - Parallel
- 1,000 N
- Projection Type
- Non-Recessed
- Includes
- Screw-covers
- Load Capacity - Perpendicular
- 1,000 N
- Grip Offset
- 1.04 in
- Number of Mounting Holes
- 2
- Color
- Gray/Black
- Projection
- 1 17/32 in
- ANSI/BHMA Finish
- Matte Black Gray Thermoplastic
- RAL Code Number
- RAL7021
- Standards
- REACH Compliant, RoHS Compliant
- Handle Shape
- Bridge
- Folding Type
- Fixed
- Grip Shape
- Oval
- Material
- Polypropylene
- Mounting Hole Center to Center
- 4.61 in
- Finish
- Matte
- Item
- Pull Handle
- Product Type
- Flexible Bridge Handles
- Visually Detectable
- Visually Detectable
- Shell Material
- Polypropylene
- Wire Color
- Gray/Black
- Traction Material
- Polypropylene
Dimensions
- Grip Width
- 1.04 in
- Overall Width
- 1 in
- Wire Rope Length
- 5 5/8 in
- Grip Thickness
- 0.335 in
- Grip Length
- 5.67 in
- Overall Length
- 5 5/8 in
- Length
- 5 5/8 in
Description
Pull Handle, Mounting Type Unthreaded Holes, Material Polypropylene, Finish Matte, Mounting Hole Center to Center 4.61 in, Projection 1 17/32 in, Grip Thickness 0.335 in, Overall Length 5 5/8 in, Overall Width 1 in, Grip Length 5.67 in, Color Gray/Black, Seal Material Not Applicable, Standards REACH Compliant, RoHS Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.