Fiber Optic Loopbacks
- Mfr # MTL-SM-112-MS
- Zoro # G022705522
product price:Â
$
99.69
/ea
Key Features
Fiber Type
OS2
Product Type
MPO Loopback
Mode
Single Mode
Pinout Designation
1-12
Fiber Count
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTL-SM-112-MS
- Zoro #
- G022705522
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Clad Diameter
- 125 micron
- Core Diameter
- 9 micron
Details
- Fiber Type
- OS2
- Product Type
- MPO Loopback
- Mode
- Single Mode
- Pinout Designation
- 1-12
- Item
- Fiber Optic Looback
- Fiber Count
- 12
- Attenuation Type
- Standard
- Jacket Color
- Yellow
- Standards
- ITU-T G.652.D, TIA 492AAAC-B, TIA 492AAAD, TIA 568
- Connector Type
- MPO
- Connector Gender
- Male
- Connector Color
- Green
Description
Fiber Optic Loopbacks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.