Inductive sensor
- Mfr # II0087
- Zoro # G022708714
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M30 x 1.5 mm
Sensing Range
15 mm
Length
81 mm
Material
Stainless Steel (1.4571/316Ti ); PBT Uncolored
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- II0087
- Zoro #
- G022708714
- UPC #
- -
- Country of Origin
- Romania
- Item
- Inductive Sensor
- Sensing Range
- 15 mm
- Material
- Stainless Steel (1.4571/316Ti ); PBT Uncolored
Dimensions
- Thread Size
- M30 x 1.5 mm
- Length
- 81 mm
Description
With combined AC/DC output stage. Two-wire technology. With long PVC cable. Wide operating temperature range. Robust metal housing for use in harsh industrial environments. Inductive sensor; Sensing range 15 mm non-flush mountable; Operating voltage 20...250 AC/DC V; 2-wire; 10 m PVC-Cable; 10 m; PVC.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.