Shop PREMIUM POWER PRODUCTS
See all product information
Create Account
Lamp Compatible with Plus
- Mfr # 28-061
- Zoro # G022725957
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
For Use With
Projector Lamp for PLUS U4 U4-111, PLUS U4 U4-111SF, PLUS U4 U4-111Z, PLUS U4 U4-112, PLUS U4 U4-131, PLUS U4 U4-131SF, PLUS U4 U4-131Z, PLUS U4 U4-136, PLUS U4 U4-232, PLUS U4 U4-232H, PLUS U4 U4-237
Watts
150 W
Rated Life
2000 hrs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28-061
- Zoro #
- G022725957
- UPC #
- -
- Country of Origin
- China
Details
- For Use With
- Projector Lamp for PLUS U4 U4-111, PLUS U4 U4-111SF, PLUS U4 U4-111Z, PLUS U4 U4-112, PLUS U4 U4-131, PLUS U4 U4-131SF, PLUS U4 U4-131Z, PLUS U4 U4-136, PLUS U4 U4-232, PLUS U4 U4-232H, PLUS U4 U4-237
- Watts
- 150 W
- Rated Life
- 2000 hrs
Description
28-061 Lamp Compatible with Plus for PLUS U4 U4-111
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.