CalibrationWeight, StainlessSteel, Metric
- Mfr # 80500
- Zoro # G022732344
product price:Â
$
40.55
/ea
Key Features
Measurement Type
Metric
Weights Included
20 mg
Product Type
Calibration Weight Kit
Nominal Mass - Maximum
20 mg
Finish
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80500
- Zoro #
- G022732344
- UPC #
- -
- Country of Origin
- United States
Details
- Measurement Type
- Metric
- Weights Included
- 20 mg
- Product Type
- Calibration Weight Kit
- Item
- Calibration Weight
- Nominal Mass - Maximum
- 20 mg
- Finish
- Polished
- Includes
- Vial
- Calibration Certificate
- Statement of Accuracy
Description
Calibration Weight Class 4, Calibration Certificate Statement of Accuracy, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Vial, Finish Polished, Calibration Weight Compliance Agency ASTM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.