Shop OHAUS

IndustrialBenchScale, 0.001lb/0.5g

  • Mfr # D52XW12RQR5
  • Zoro # G022796476

product price: 
$
2,112.30
/ea
Free Shipping & Returns

Key Features

Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
Number of Batteries Required
1
Power Source - TS Only
Battery, Electric
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Product Type
Industrial Bench Scale
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D52XW12RQR5
Zoro #
G022796476
UPC #
840308902015
Country of Origin
China
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
Number of Batteries Required
1
Power Source - TS Only
Battery, Electric
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Product Type
Industrial Bench Scale
NTEP Rating
NTEP Rated
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Includes
100 to 240V AC Universal Power Supply
Scale Display
Backlit LED, Dot Matrix LCD
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Batteries Required
Yes
Washdown
Yes
IP Rating
IP67, IP68
Scale Features
150% Overload Capacity Protection, Auto-Dim Display, Auto-Off, Auto-Tare, Brightness Adjustment, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Overload/Underload Indicators, Screensaver, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto Dual Range 15,000d/3,000e (25,000d/5,000d for NTEP)
Weighing Surface Material
Stainless Steel
Weight Capacity - Imperial
25 lb
Number of Batteries Included
0
Series
Defender(TM) 5000
Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Weight Capacity - Metric
12.5 kg
Remote Control/Display
Front-Mounted
Calibration Certificate
No Certificate
Voltage
100 to 240V AC
Battery Type
Lithium
Scale Mechanism
Digital
Batteries Included
No
Item
Industrial Bench Scale
Scale Graduations
0.001 lb/0.5 g
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Dimensions

Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Overall Depth
23 1/8 in
Overall Height
4 3/4 in
Overall Width
12 in

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.001 lb/0.5 g, Overall Width 12 in, Overall Depth 23 1/8 in, Overall Height 4 3/4 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.