Shop OHAUS

IndustrialBenchScale, 0.005lb/2g

  • Mfr # D52XW50RTX2
  • Zoro # G022796520

product price: 
$
2,814.30
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67, IP68
Overall Width
18 in
Voltage
100 to 240V AC
Weight Capacity - Imperial
100 lb
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D52XW50RTX2
Zoro #
G022796520
UPC #
840308902374
Country of Origin
China

Dimensions

Overall Width
18 in
Weighing Surface Width
18 in
Overall Height
36 3/4 in
Overall Depth
30 1/2 in
Weighing Surface Depth
24 in

Details

IP Rating
IP67, IP68
Voltage
100 to 240V AC
Weight Capacity - Imperial
100 lb
Item
Industrial Bench Scale
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
Scale Display
Backlit LED, Dot Matrix LCD
Number of Batteries Included
0
Battery Type
Lithium
Weighing Surface Material
Stainless Steel
Calibration Certificate
No Certificate
Batteries Required
Yes
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
NTEP Rating
NTEP Rated
Series
Defender(R) 5000
Washdown
Yes
Power Source - TS Only
Battery, Electric
Product Type
Industrial Bench Scale
Scale Features
150% Overload Capacity Protection, A Wheel Kit Option is Also Available for Scales upto 300 kg, Auto-Dim Display, Auto-Off, Auto-Tare, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Non-Slip Adjustable Rubber Feet, Overload/Underload Indicators, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto 25,000d for General Applications and upto 6,250e for Legal-For-Trade Applications
Remote Control/Display
Column-Mounted
Weight Capacity - Metric
50 kg
Number of Batteries Required
1
Includes
100 to 240V AC Universal Power Supply
Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
Scale Graduations
0.005 lb/2 g
Scale Mechanism
Digital
Batteries Included
No
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 24 in, Weighing Surface Width 18 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.005 lb/2 g, Overall Width 18 in, Overall Depth 30 1/2 in, Overall Height 36 3/4 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.