Shop OHAUS

IndustrialBenchScale, 0.02lb/10g

  • Mfr # D52P250RTV3
  • Zoro # G022796537

product price: 
$
3,533.40
/ea
Free Shipping & Returns

Key Features

Weighing Surface Width
23 5/8 in
Includes
100 to 240V AC Universal Power Supply
Power Source - TS Only
Battery, Electric
Body Material
304 Stainless Steel, ABS Plastic, Aluminum, Rubber
Weighing Surface Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D52P250RTV3
Zoro #
G022796537
UPC #
840308901674
Country of Origin
China

Dimensions

Weighing Surface Width
23 5/8 in
Weighing Surface Depth
31 1/2 in
Overall Width
23 5/8 in
Overall Depth
37 7/8 in
Overall Height
47 3/8 in

Details

Includes
100 to 240V AC Universal Power Supply
Power Source - TS Only
Battery, Electric
Body Material
304 Stainless Steel, ABS Plastic, Aluminum, Rubber
Weighing Surface Material
Stainless Steel
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Scale Display
Backlit LED, Dot Matrix LCD
Interface
Bluetooth, Ethernet, GLP/GMP Data Output, Micro SD, RS-232, RS-485, Wi-Fi(R)
Calibration Certificate
No Certificate
Weight Capacity - Imperial
500 lb
Number of Batteries Included
0
Batteries Included
No
Weight Capacity - Metric
250 kg
Batteries Required
Yes
Battery Type
Lithium
Voltage
100 to 240V AC
Washdown
No
Scale Features
150% Overload Capacity Protection, Auto-Dim Display, Auto-Off, Auto-Tare, Brightness Adjustment, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Overload/Underload Indicators, Screensaver, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto Dual Range 15,000d/3,000e (25,000d/5,000d for NTEP)
Product Type
Industrial Bench Scale
Scale Mechanism
Digital
Item
Industrial Bench Scale
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
IP Rating
Not IP Rated
Remote Control/Display
Column-Mounted
NTEP Rating
NTEP Rated
Series
Defender(TM) 5000
Number of Batteries Required
1
Scale Graduations
0.02 lb/10 g
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 31 1/2 in, Weighing Surface Width 23 5/8 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.02 lb/10 g, Overall Width 23 5/8 in, Overall Depth 37 7/8 in, Overall Height 47 3/8 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews