IndustrialBenchScale, 0.2lb/100g

  • Mfr # i-D33XW600B1V3 AM
  • Zoro # G022796544
product price: 
$
1,475.99
/ea
Free Shipping & Returns

Key Features

Scale Display
Backlit LCD
Scale Mechanism
Digital
Weighing Surface Material
Stainless Steel
Weighing Surface Depth
31 1/2 in
Weight Capacity - Imperial
1,200 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
i-D33XW600B1V3 AM
Zoro #
G022796544
UPC #
840308909854
Country of Origin
China

Dimensions

Weighing Surface Depth
31 1/2 in
Weighing Surface Width
23 5/8 in
Overall Depth
36 3/4 in
Display Character Height
1 13/16 in
Overall Height
48 1/8 in
Overall Width
23 5/8 in

Details

Scale Display
Backlit LCD
Scale Mechanism
Digital
Weighing Surface Material
Stainless Steel
Item
Industrial Bench Scale
Weight Capacity - Imperial
1,200 lb
Product Type
Industrial Bench Scale
Weight Capacity - Metric
600 kg
Scale Use Location
Commercial, Damp Environments, Dry Environments, Dusty Environments, Harsh Environment, Industrial, Inventory, Loading Dock, Manufacturing, Medical, Mixing Room, Packaging, Pharmaceutical, Production, Quality Control, Receiving, Shipping, Store Room, Warehouse, Wet Environments
Series
Defender(TM) 3000 Hybrid
Number of Batteries Required
1
Power Source - TS Only
Battery, Electric
Number of Display Characters
6
Scale Features
150% Overload Protection
Calibration Certificate
No Certificate
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1, WEEE
Scale Graduations
0.2 lb/100 g
Remote Control/Display
Column-Mounted
Interface
Ethernet, RS-232, USB
Body Material
304 Stainless Steel, Aluminum, Rubber, Steel, Stainless Steel
Voltage
100 to 240V AC
Batteries Included
Yes
IP Rating
IP65, IP66
Washdown
Yes
Includes
100 to 240V AC Universal Power Supply, RS-232 Cable
NTEP Rating
NTEP Rated
Number of Batteries Included
1
Scale Functions
Check Weighing, Parts Counting, Net Total Weighing
Batteries Required
Yes
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LCD, Weighing Surface Depth 31 1/2 in, Weighing Surface Width 23 5/8 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.2 lb/100 g, Overall Width 23 5/8 in, Overall Depth 36 3/4 in, Overall Height 48 1/8 in, Scale Functions Check Weighing, Parts Counting, Net Total Weighing, Scale Features 150 Percent Overload Protection

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews