Shop OHAUS
See all product information
Create Account
IndustrialBenchScale, 0.01lb/5g
- Mfr # D52XW125WQL5
- Zoro # G022796766
product price:Â
$
3,038.40
/ea
Free Shipping & Returns
Key Features
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Scale Graduations
0.01 lb/5 g
Weighing Surface Depth
18 in
Weighing Surface Width
18 in
Scale Display
Backlit LED, Dot Matrix LCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D52XW125WQL5
- Zoro #
- G022796766
- UPC #
- 840308901940
- Country of Origin
- China
Dimensions
- Weighing Surface Depth
- 18 in
- Weighing Surface Width
- 18 in
- Overall Width
- 18 in
- Overall Height
- 4 3/4 in
- Overall Depth
- 28 7/8 in
Description
Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.01 lb/5 g, Overall Width 18 in, Overall Depth 28 7/8 in, Overall Height 4 3/4 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.