Shop OHAUS

IndustrialBenchScale, 0.02lb/10g

  • Mfr # i-D33XW75C1L5 AM
  • Zoro # G022796827

product price: 
$
1,975.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity - Imperial
150 lb
Product Type
Industrial Bench Scale
Weight Capacity - Metric
75 kg
Series
Defender(TM) 3000
Interface
Ethernet, RS-232, USB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
i-D33XW75C1L5 AM
Zoro #
G022796827
UPC #
840308909991
Country of Origin
China

Dimensions

Overall Width
16 1/2 in
Display Character Height
1 13/16 in
Overall Depth
33 1/8 in
Weighing Surface Depth
21 5/8 in
Weighing Surface Width
16 1/2 in
Overall Height
5 1/4 in

Details

Weight Capacity - Imperial
150 lb
Product Type
Industrial Bench Scale
Weight Capacity - Metric
75 kg
Series
Defender(TM) 3000
Interface
Ethernet, RS-232, USB
Number of Batteries Required
1
Number of Batteries Included
1
Calibration Certificate
No Certificate
Weighing Surface Material
Stainless Steel
IP Rating
IP66, IP67
Batteries Required
Yes
Voltage
100 to 240V AC
NTEP Rating
NTEP Rated
Item
Industrial Bench Scale
Scale Mechanism
Digital
Power Source - TS Only
Battery, Electric
Remote Control/Display
Front-Mounted
Scale Features
150% Overload Protection
Body Material
304 Stainless Steel, Stainless Steel
Scale Use Location
Commercial, Damp Environments, Dry Environments, Dusty Environments, Harsh Environment, Industrial, Inventory, Loading Dock, Manufacturing, Medical, Mixing Room, Packaging, Pharmaceutical, Production, Quality Control, Receiving, Shipping, Store Room, Warehouse, Wet Environments
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1, WEEE
Washdown
Yes
Number of Display Characters
6
Scale Functions
Check Weighing, Parts Counting, Net Total Weighing
Includes
100 to 240V AC Universal Power Supply, RS-232 Cable
Scale Display
Backlit LCD
Batteries Included
Yes
Scale Graduations
0.02 lb/10 g
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LCD, Weighing Surface Depth 21 5/8 in, Weighing Surface Width 16 1/2 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.02 lb/10 g, Overall Width 16 1/2 in, Overall Depth 33 1/8 in, Overall Height 5 1/4 in, Scale Functions Check Weighing, Parts Counting, Net Total Weighing, Scale Features 150 Percent Overload Protection

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.