IndustrialBenchScale, 0.005lb/2g

  • Mfr # D52XW50RTR5
  • Zoro # G022796834
product price: 
$
2,191.50
/ea
Free Shipping & Returns

Key Features

Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
Weight Capacity - Imperial
100 lb
Battery Type
Lithium
NTEP Rating
NTEP Rated
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D52XW50RTR5
Zoro #
G022796834
UPC #
840308902367
Country of Origin
China

Dimensions

Overall Depth
25 1/8 in
Weighing Surface Depth
14 in
Overall Height
4 3/4 in
Overall Width
12 in
Weighing Surface Width
12 in

Details

Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
Weight Capacity - Imperial
100 lb
Battery Type
Lithium
Item
Industrial Bench Scale
NTEP Rating
NTEP Rated
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Product Type
Industrial Bench Scale
Series
Defender(TM) 5000
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Voltage
100 to 240V AC
Scale Graduations
0.005 lb/2 g
Number of Batteries Included
0
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Calibration Certificate
No Certificate
Remote Control/Display
Front-Mounted
Number of Batteries Required
1
Weighing Surface Material
Stainless Steel
Batteries Required
Yes
Washdown
Yes
Power Source - TS Only
Battery, Electric
Scale Display
Backlit LED, Dot Matrix LCD
Scale Features
150% Overload Capacity Protection, Auto-Dim Display, Auto-Off, Auto-Tare, Brightness Adjustment, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Overload/Underload Indicators, Screensaver, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto Dual Range 15,000d/3,000e (25,000d/5,000d for NTEP)
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Scale Mechanism
Digital
Includes
100 to 240V AC Universal Power Supply
IP Rating
IP67, IP68
Weight Capacity - Metric
50 kg
Batteries Included
No
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 14 in, Weighing Surface Width 12 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.005 lb/2 g, Overall Width 12 in, Overall Depth 25 1/8 in, Overall Height 4 3/4 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews