IndustrialBenchScale, 0.005lb/2g

  • Mfr # D52XW50WQV8
  • Zoro # G022796841
product price: 
$
4,228.20
/ea
Free Shipping & Returns

Key Features

Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Scale Graduations
0.005 lb/2 g
Weighing Surface Depth
24 in
Weighing Surface Width
24 in
Scale Display
Backlit LED, Dot Matrix LCD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D52XW50WQV8
Zoro #
G022796841
UPC #
840308902442
Country of Origin
China
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Scale Graduations
0.005 lb/2 g
Scale Display
Backlit LED, Dot Matrix LCD
Includes
100 to 240V AC Universal Power Supply
Washdown
Yes
Weight Capacity - Imperial
100 lb
Number of Batteries Included
0
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Scale Features
150% Overload Capacity, Auto-Print and Tare, Check-Weighing Display and Beep, Menu Lock Switch, Overload/Underload Indicators, Resolution upto Dual Range 3,000e, Selectable Display Controls, Selectable Display Languages, Selectable Filter, Stability Indicator
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
Weighing Surface Material
Stainless Steel
IP Rating
IP67, IP68
Weight Capacity - Metric
50 kg
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Series
Defender(TM) 5000
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
Remote Control/Display
Column-Mounted
Number of Batteries Required
1
Power Source
Battery, Electric
Calibration Certificate
No Certificate
Batteries Required
Yes
Scale Mechanism
Digital
Product Type
Industrial Bench Scale
NTEP Rating
NTEP Rated
Batteries Included
No
Battery Type
Lithium
Voltage
100 to 240V AC
Item
Industrial Bench Scale
Power Source - TS Only
Battery, Electric
Power Source - old
Battery, Electric

Dimensions

Weighing Surface Depth
24 in
Weighing Surface Width
24 in
Overall Width
24 in
Overall Height
48 5/8 in
Overall Depth
30 3/8 in

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.005 lb/2 g, Overall Width 24 in, Overall Depth 30 3/8 in, Overall Height 48 5/8 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews