IndustrialBenchScale, 0.02lb/10g

  • Mfr # D52XW250RTX5
  • Zoro # G022796889
product price: 
$
2,669.40
/ea
Free Shipping & Returns

Key Features

Scale Features
150% Overload Capacity Protection, Auto-Dim Display, Auto-Off, Auto-Tare, Brightness Adjustment, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Overload/Underload Indicators, Screensaver, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto Dual Range 15,000d/3,000e (25,000d/5,000d for NTEP)
Overall Width
18 in
Series
Defender(TM) 5000
Weighing Surface Material
Stainless Steel
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D52XW250RTX5
Zoro #
G022796889
UPC #
840308902121
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Depth
34 7/8 in
Overall Height
5 1/8 in
Weighing Surface Width
18 in
Weighing Surface Depth
24 in

Details

Scale Features
150% Overload Capacity Protection, Auto-Dim Display, Auto-Off, Auto-Tare, Brightness Adjustment, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Overload/Underload Indicators, Screensaver, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto Dual Range 15,000d/3,000e (25,000d/5,000d for NTEP)
Series
Defender(TM) 5000
Weighing Surface Material
Stainless Steel
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Batteries Included
No
Battery Type
Lithium
IP Rating
IP67, IP68
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Weight Capacity - Imperial
500 lb
Power Source - TS Only
Battery, Electric
Batteries Required
Yes
Item
Industrial Bench Scale
Voltage
100 to 240V AC
Number of Batteries Required
1
Includes
100 to 240V AC Universal Power Supply
Scale Mechanism
Digital
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Calibration Certificate
No Certificate
Scale Display
Backlit LED, Dot Matrix LCD
Remote Control/Display
Front-Mounted
NTEP Rating
NTEP Rated
Washdown
Yes
Scale Graduations
0.02 lb/10 g
Weight Capacity - Metric
250 kg
Number of Batteries Included
0
Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Product Type
Industrial Bench Scale
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 24 in, Weighing Surface Width 18 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.02 lb/10 g, Overall Width 18 in, Overall Depth 34 7/8 in, Overall Height 5 1/8 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews