IndustrialBenchScale, 0.001lb/0.5g

  • Mfr # D52XW12WQR5
  • Zoro # G022796919
product price: 
$
2,407.50
/ea
Free Shipping & Returns

Key Features

Series
Defender(TM) 5000
Battery Type
Lithium
Batteries Included
No
Includes
100 to 240V AC Universal Power Supply
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D52XW12WQR5
Zoro #
G022796919
UPC #
840308902046
Country of Origin
China

Dimensions

Weighing Surface Width
12 in
Weighing Surface Depth
12 in
Overall Width
12 in
Overall Depth
23 1/8 in
Overall Height
4 3/4 in

Details

Series
Defender(TM) 5000
Battery Type
Lithium
Batteries Included
No
Includes
100 to 240V AC Universal Power Supply
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Power Source - TS Only
Battery, Electric
Scale Graduations
0.001 lb/0.5 g
Item
Industrial Bench Scale
Calibration Certificate
No Certificate
Product Type
Industrial Bench Scale
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Weight Capacity - Metric
12.5 kg
Scale Mechanism
Digital
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Weight Capacity - Imperial
25 lb
Number of Batteries Required
1
Scale Display
Backlit LED, Dot Matrix LCD
Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
Washdown
Yes
Remote Control/Display
Front-Mounted
Number of Batteries Included
0
Batteries Required
Yes
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
NTEP Rating
NTEP Rated
Voltage
100 to 240V AC
IP Rating
IP67, IP68
Scale Features
150% Overload Capacity, Auto-Print and Tare, Check-Weighing Display and Beep, Menu Lock Switch, Overload/Underload Indicators, Resolution upto Dual Range 3,000e, Selectable Display Controls, Selectable Display Languages, Selectable Filter, Stability Indicator
Weighing Surface Material
Stainless Steel
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.001 lb/0.5 g, Overall Width 12 in, Overall Depth 23 1/8 in, Overall Height 4 3/4 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.