Washdown Indicator
- Mfr # DT61XWE
- Zoro # G022796926
product price:Â
$
1,173.60
/ea
Free Shipping & Returns
Key Features
Batteries Included
No
Number of Batteries Included
0
Display Type
LED
Standards
NTEP
Number of Display Characters
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DT61XWE
- Zoro #
- G022796926
- UPC #
- 840308905955
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 11 3/8 in
- Overall Width
- 3 1/8 in
- Overall Height
- 9 5/16 in
- Overall Length
- 11 3/8 in
- Length
- 11 3/8 in
Details
- Batteries Included
- No
- Number of Batteries Included
- 0
- Display Type
- LED
- Standards
- NTEP
- Number of Display Characters
- 7
- Interface
- Ethernet, RS-232, USB
- Batteries Required
- Yes
- Number of Batteries Required
- 0
- Item
- Scale Indicator
- Basic Power Source
- Battery/Electric
- Compatible Manufacturer Part Number
- K1
- Weighing Units
- g, kg, lb, oz
- Battery Type
- Rechargeable
Description
Scale Indicator, Display Type LED, Overall Height 9 5/16 in, Overall Width 3 1/8 in, Overall Length 11 3/8 in, Weighing Units g, kg, lb, oz, Number of Display Characters 7, Display Character Height Not Applicable, Battery Type Rechargeable, Number of Batteries Included 0, Number of Batteries Required 0, Batteries Included No, Batteries Required Yes, Standards NTEP, Interface Ethernet, RS-232, USB, Basic Power Source Battery/Electric
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.