Surge
- Mfr # HT600WSU2A
- Zoro # G022807608
product price:Â
$
40.49
/ea
Key Features
Input Voltage
125V AC
Housing Material
Plastic
Standards
Tamper Resistant (TR)
NEMA Receptacle Configuration
6 x NEMA 5-15R, 2 x USB
Height
7.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HT600WSU2A
- Zoro #
- G022807608
- UPC #
- 649532621057
- Country of Origin
- China
- Item
- Surge Suppressor/Protector
- Input Voltage
- 125V AC
- Housing Material
- Plastic
- Standards
- Tamper Resistant (TR)
- NEMA Receptacle Configuration
- 6 x NEMA 5-15R, 2 x USB
- Housing Color
- Black
- Includes
- HT600WSU2A Home Theater Surge Protectors, User Manual
Dimensions
- Height
- 7.1 in
- Width
- 4.8 in
- Depth
- 1.6 in
Description
500V 515P Wall Tap Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.