Ringing Tool
- Mfr # BTR-6
- Zoro # G022824544
product price:Â
$
23.95
/ea
Key Features
Minimum Cable Diameter
1.2 mm
Tool Height
2 in
Ringing Groove Sizes
1.2 mm to 6 mm
Features
Simply use by Squeezing the Handles to Open the Jaws, Insert the Buffer Tube, Release the Handles and Rotate the Tool
Compatible Replacement Blades
BTR-6RB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTR-6
- Zoro #
- G022824544
- UPC #
- 811490017658
- Country of Origin
- Taiwan, Province of China
Dimensions
- Minimum Cable Diameter
- 1.2 mm
- Tool Height
- 2 in
- Ringing Groove Sizes
- 1.2 mm to 6 mm
- Tool Length
- 4 in
- Maximum Cable Diameter
- 6 mm
- Tool Width
- 0.63 in
- Fits Chest Size
- Simply use by Squeezing the Handles to Open the Jaws, Insert the Buffer Tube, Release the Handles and Rotate the Tool
Details
- Features
- Simply use by Squeezing the Handles to Open the Jaws, Insert the Buffer Tube, Release the Handles and Rotate the Tool
- Compatible Replacement Blades
- BTR-6RB
- Application
- Fiber Optic Slitting and Ringing Tools
- Item
- Ringing Tool
- Number of Ringing Grooves
- 1
- For Use With
- Cutting Application
- Ringing
- Compatible Product Type
- TK-106 Fiber Optic Mid Span Slit and Ring Tool Kit+,TK-107 1.2 mm to 18.2 mm Fiber Optic Mid Span Slit and Ring Tool Kit+,TK-107B 1.2 mm to 22.6 mm Backpack Fiber Optic Mid Span Slit and Ring Tool Kit+,TK-121 Fiber Prep Kit+,TK-121B Backpack Fiber Prep Kit+,TK-151 Fiber Prep Kit with Connector Cleaner,Fiber Cleaver,and Visual Fault Locator+,TK-161 Fiber Prep Kit with Connector Cleaners,Visual Fault Locator+,TK-179 Advanced Fiber Prep Kit,TK-179B Advanced Backpack Fiber Prep Kit,TK-196B OSP Tool Kit,TK-199B Ultimate Backpack Fiber Prep Kit,TK-199R Ultimate Fiber Kit in Rolling Tool Bag,TK-2618 Duct and Fiber Tool Kit,TK-500 22 Piece Journeyman Electrician Tool Kit,TK-615 Advanced Fiber Optic Prep and Clean Kit
Description
Ringing Tool, Number of Ringing Grooves 1, Ringing Groove Sizes 1.2 mm to 6 mm, Compatible Replacement Blades BTR-6RB, Application Fiber Optic Slitting and Ringing Tools, Maximum Cable Diameter 6 mm, Minimum Cable Diameter 1.2 mm, Cutting Application Ringing, Features Simply use by Squeezing the Handles to Open the Jaws, Insert the Buffer Tube, Release the Handles and Rotate the Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.