Shop OSG
See all product information
Create Account
Pipe Tap
- Mfr # 1657006008
- Zoro # G022834109
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Style
Taper Pipe
Square Length
0.63 in
Shank Type
Square
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Titanium, Tool and Die Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1657006008
- Zoro #
- G022834109
- UPC #
- -
- Country of Origin
- Japan
- Number of Flutes
- 4
- Tap Style
- Taper Pipe
- Shank Type
- Square
- Secondary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Titanium, Tool and Die Steel
- Tap Material
- Cobalt
- Primary Material Application
- Steel, Hardened Steel
- Flute Type
- Spiral
- Primary Material Application ISO Code
- H, P
- Thread Direction
- Right Hand
- Thread Standard
- NPT
- Interrupted Thread
- Yes
- List Number
- 16570
- Helix Angle
- 40 Degrees
- Secondary Material Application ISO Code
- K, M, N, P, S
- Item
- Pipe Tap
- Tap Finish
- V
Dimensions
- Square Length
- 0.63 in
- Square Width
- 0.52 in
- Thread Length
- 1 3/8 in
- Wire Rope Length
- 4 59/64 in
- Thread Size
- 1/2"-14
- Shank Diameter
- 11/16 in
- Overall Length
- 4 59/64 in
- Length
- 4 59/64 in
Description
Pipe Tap, Thread Size 1/2 In.-14, NPT, Overall Length 4 59/64 in, Cobalt, V, Right Hand, Thread Length 1 3/8 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.