Shop OSG
See all product information
Create Account
Pipe Tap
- Mfr # 1658106008
- Zoro # G022834840
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Secondary Material Application
Cast Iron, Stainless Steel, Titanium, Tool and Die Steel
List Number
16581
Square Length
0.81 in
Tap Material
Cobalt
Primary Material Application ISO Code
H, N, P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1658106008
- Zoro #
- G022834840
- UPC #
- -
- Country of Origin
- Japan
- Secondary Material Application
- Cast Iron, Stainless Steel, Titanium, Tool and Die Steel
- List Number
- 16581
- Tap Material
- Cobalt
- Primary Material Application ISO Code
- H, N, P
- Primary Material Application
- Steel, Hardened Steel, Aluminum
- Item
- Pipe Tap
- Number of Flutes
- 4
- Interrupted Thread
- Yes
- Secondary Material Application ISO Code
- K, M, P, S
- Tap Style
- Straight Pipe
- Thread Standard
- BSPP
- Shank Type
- Square
- Thread Direction
- Right Hand
- Flute Type
- Spiral
- Helix Angle
- 40 Degrees
- Tap Finish
- V
Dimensions
- Square Length
- 0.81 in
- Wire Rope Length
- 6 19/64 in
- Square Width
- 0.84 in
- Thread Size
- 1"-11
- Shank Diameter
- 1 1/8 in
- Thread Length
- 1 19/64 in
- Overall Length
- 6 19/64 in
- Length
- 6 19/64 in
Description
Pipe Tap, Thread Size 1 In.-11, BSPP, Overall Length 6 19/64 in, Cobalt, V, Right Hand, Thread Length 1 19/64 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.