Shop BOBTOT
See all product information
Create Account
Home Theater System Wireless Rear Satellite Speakers 800W Surround Sound Systems, HDMI ARC Optical
- Mfr # 803760
- Zoro # G022838190
original price:Â $231.99 , new price: $208.99 , 9 percent off
new price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) front speakers, (2) wireless rear satellite speakers, 6.5" subwoofer, remote control, HDMI ARC cable, Optical cable, Coaxial cable, RCA cable, Antenna cable, Aux cable
Program Power
400 Watts
Color
Black
Subwoofer Size
8.7"W x 12.99"D x 12.45"H
Width
4.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803760
- Zoro #
- G022838190
- UPC #
- -
- Country of Origin
- China
- Includes
- (2) front speakers, (2) wireless rear satellite speakers, 6.5" subwoofer, remote control, HDMI ARC cable, Optical cable, Coaxial cable, RCA cable, Antenna cable, Aux cable
- Program Power
- 400 Watts
- Color
- Black
- Item
- Plastic, Wood
- Signal to Noise Ratio
- ≥70dB (Maximum output with THD+1<1%
- Continuous RMS Power
- 200 Watts
- Amplifier
- Class AB
- For Use With
- Home theater, home entertainment
- Frequency
- 20Hz - 20KHz
- Audio Output Mode
- Surround, Stereo
- Channel Configuration
- 5.1/2.1
- Material
- Plastic, Wood
- Input Voltage
- 120V/60HZ
- Compatible Devices
- Ultra HD 4K TV, game console, home DVD, computer, laptops, Projector.
- Speaker Maximum Output Power
- 800 Watts
- Connectivity Technology
- Bluetooth 5.0, Coaxial, HDMI, Optical
Dimensions
- Subwoofer Size
- 8.7"W x 12.99"D x 12.45"H
- Width
- 4.09 in
- Cable Length
- Front Speakers L/R 13Ft, Center Speaker 13Ft
- Length
- 4.02 in
- Depth
- 7.09 in
- Size of 5 Satellite Speakers
- 4.09"W x 4.02"D x 7.09"H
Description
This Audio System delivers multidimensional surround sound that fills your entire room with dynamic clarity. With DTS:X and Dolby Digital decoding, it's perfect for both movies and music. Wireless rear speakers and sleek design make it a seamless addition to any modern living space, while deep bass and crisp treble transport you into the action.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.